- Tek Locator Assembly
description
- Low cost, lightweight depth locator for Milwaukee 6790-20 self-drill fastener screwdriver. An acetal resin formulated for maximum toughness. The patented ramp-off locator has depth adjustment designed for the professional. The positive indexing nose is indexed in 1/64 in. increments per two clicks of the index tabs. Rotate the nose to the right to set the fastener deeper. Rotate the nose to the left for a more shallow setting.
features
- Patented ramp-off locater
- Acetate resin formulated for maximum toughness but lightweight
- Positive depth selection indexes 1/64 in. per two clicks
- Guaranteed professional industrial quality
| Material | Acetal Resin |
| Color | Black |
| No. of Pieces | 1 |
| Weight | 0.1 LB |
| EAN or UPC | 45242185375 |

