- Buffing Pad
- Blended Wool
- 1 1/2" Thickness
- 9" Diameter
features
- Disc nut attachment
| Pad Diameter | 9 in |
| Pad Type | Buffing Pad |
| Thickness | 1.5 in |
| Material | Blended Wool |
| Weight | 0.56 LB |
| EAN or UPC | 45242186556 |
| Pad Diameter | 9 in |
| Pad Type | Buffing Pad |
| Thickness | 1.5 in |
| Material | Blended Wool |
| Weight | 0.56 LB |
| EAN or UPC | 45242186556 |