- 2 IN BACKING PAD ACC.
description
- Due to prolonged, heavy use some components may need to be replaced. Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool. If unable to locate an accessory or repair part please contact Milwaukee Tool.
features
- Durable replacement part
- Please reference service parts list and wiring instructions
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
- Service Milwaukee products through authorized Milwaukee service centers only
includes
- (1) 2" Backing Pad
| Width | 1.77 in |
| Length | 1.77 in |
| Accessory Type | Backing Pad |
| Includes | (1) 2" Backing Pad |
| Used With | Milwaukee 2438-20 Polisher/Sander |
| Material | Metal |
| Weight | 3.1 LB |
| EAN or UPC | 45242338245 |

