- Buffing Pad
- Twisted, Tufted 100% Wool
- 1 1/2" Thickness
- 9" Diameter
| Pad Diameter | 9 in |
| Material | Wool |
| Pad Type | Buffing Pad |
| Thickness | 1.5 in |
| Weight | 0.81 LB |
| EAN or UPC | 45242186709 |
| Pad Diameter | 9 in |
| Material | Wool |
| Pad Type | Buffing Pad |
| Thickness | 1.5 in |
| Weight | 0.81 LB |
| EAN or UPC | 45242186709 |