- M12 POLISHER/SANDER 5 PC ACCESSORY PACK
description
- Get full use out of your Milwaukee M12 variable speed polisher/sander with this Milwaukee 49-36-2438 M12 polisher/sander 5-piece accessory pack.
features
- Contains one sanding backing pad, one polishing backing pad, one wool pad, one yellow foam pad and one white foam pad
- Designed to work with the 2438-20
- Due to prolonged, heavy use some components may need to be replaced. use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool. if unable to locate an accessory or repair part please contact Milwaukee via their website.
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee Tool
includes
- (1) Each: 3" Polishing Backing Pad
- 2" Sanding Backing Pad
- Wool Pad
- Yellow Foam Pad
- White Foam Pad
| Includes | (1) Each: 3" Polishing Backing Pad, 2" Sanding Backing Pad, Wool Pad, Yellow Foam Pad, White Foam Pad |
| Used With | Milwaukee 2438-20 Polisher/Sander |
| Recommended Safety Equipment | Safety Glasses |
| Kit | Yes |
| Attachment Method | Center Mount |
| Material | Wool, Foam, Plastic |
| Weight | 0.11 LB |
| EAN or UPC | 45242338238 |

