- 7" YELLOW FOAM FINISHING PAD
description
- The Milwaukee foam polishing pad is designed specifically for clear-coat finishes. It features a heavy-duty foam construction and a hook-and-loop attachment design. The pad runs cooler than conventional polishing pads and is less likely to create swirl marks. Not recommended for use by inexperienced or novice polisher operators.
features
- 7 in. diameter
- Foam
- 2 in. foam depth
- Hook and loop attachment
- Yellow foam pad
- Avoid burning pad
- Cordless to prevent extra torches in paint from cord
- Used to remove heavy defects in the paint
- Auto detail, auto body, marine applications
- Easy center hole
includes
- (1) 7" Yellow Foam Polishing Pad
| Used With | Disc and Nut |
| Arbor Hole Size | 5/8 in |
| Attachment Method | Center Mount |
| Recommended Safety Equipment | Safety Glasses |
| Thickness | 1.125 in |
| Kit | No |
| Material | Foam |
| Weight | 0.19 LB |
| EAN or UPC | 45242474530 |

