Skip to content Skip to navigation menu
Milwaukee Tool49-36-2789

49-36-2789

3" BLACK FOAM FINISHING PAD
Item #114180548
  • 3" BLACK FOAM FINISHING PAD
Milwaukee Tool49-36-2789
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" BLACK FOAM FINISHING PAD

description

  • Made from a blend of wool fibers, this Milwaukee 3 in. Polishing pad has a 1-1/2 in. deep pile. Attach to your Milwaukee backing pad, 49-36-2200, with disc nut, 49-40-0390. This blended wool pad gives the user a high gloss on clear coat finishes.

features

  • 3 in. diameter
  • Blended wool
  • 1-1/2 in. pile depth
  • Hook and loop attachment
  • Black foam pad
  • Avoid burning pad
  • Cordless to prevent extra scratches in paint from cord
  • Used to remove heavy defects in the paint
  • Auto detail, auto body, marine applications
  • Easy center hole

includes

  • (1) 3" Black Foam Finishing Pad
Weight 0.05 LB
EAN or UPC 45242474585
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison