Skip to content Skip to navigation menu
Milwaukee Tool49-36-2790

49-36-2790

3" YELLOW FOAM POLISHING PAD
Item #114180549
  • 3" YELLOW FOAM POLISHING PAD
Milwaukee Tool49-36-2790
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" YELLOW FOAM POLISHING PAD

description

  • The Milwaukee foam polishing pad is designed specifically for clear-coat finishes. It features a heavy-duty foam construction and a hook-and-loop attachment design. The pad runs cooler than conventional polishing pads and is less likely to create swirl marks. Not recommended for use by inexperienced or novice polisher operators.

features

  • 3 in. diameter
  • Foam
  • 2 in. foam depth
  • Hook and loop attachment
  • Yellow foam pads
  • Avoid burning pad
  • Cordless to prevent extra scratches in paint from cord
  • Used to remove heavy defects in the paint
  • Auto detail, auto body, marine applications

includes

  • (1) 3" Yellow Foam Polishing Pad
Kit No
Recommended Safety Equipment Safety Glasses
Used With Milwaukee Hook and Loop
Attachment Method Hook and loop
Material Foam
Thickness 1.25 in
Arbor Hole Size 5/8 in
Weight 0.05 LB
EAN or UPC 45242474592
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison