- 7" BACKING PAD
description
- For versatility you can use your Milwaukee mini grinder for sanding operations as well.
features
- Polypropylene pad
- 7 in. backing
- Does not include sanding disc.
- Order separate
- Backing pad
- Smooth glide across polishing area
- Used to remove heavy defects in the paint
- Auto detail, auto body, marine applications
includes
- (1) 7" Backing Pad
| Accessory Type | Backing Pad |
| Material | Plastic |
| Width | 6.5 in |
| Length | 6.5 in |
| Used With | 2738-20, 2738-22, 2738-22P |
| Includes | (1) 7" Backing Pad |
| Weight | 0.45 LB |
| EAN or UPC | 45242474615 |

