Skip to content Skip to navigation menu
Milwaukee Tool49-36-5789

49-36-5789

3" BULK BLACK FINISH PAD
Item #114180555
  • 3" BULK BLACK FINISH PAD
Milwaukee Tool49-36-5789
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" BULK BLACK FINISH PAD

description

  • Made from a blend of wool fibers, this Milwaukee 3 in. Polishing pad has a 1-1/2 in. deep pile. Attach to your Milwaukee backing pad, 49-36-2200, with disc nut, 49 to 40 - 0390. This blended wool pad gives the user a high gloss on clear coat finishes.

features

  • 3 in. diameter
  • Blended wool
  • 1-1/2 in. pile depth
  • Hook and loop attachment
  • Black foam
  • Avoid burning pad
  • Cordless to prevent extra scratches in paint from cord
  • Leaves paint with a mirror like reflection
  • Auto detail, auto body, marine applications

includes

  • (1) 3" Black Foam Finishing Pad 5PC
Weight 0.09 LB
EAN or UPC 45242488698
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison