- 5 IN SURFACE SHROUD
description
- The Milwaukee 49-40-6101 surface grinding dust shroud provides users with a solution for the regulation on resharpenable crystalline silica dust (29 CFR 1926.1153). The 49-40-6101 is optimized for surface grinding applications with both AC and DC Milwaukee small angle grinders. Attach to the Milwaukee 8960-20 8 Gallon dust extractor for a complete table 1 OSHA compliant solution.
features
- OSHA table 1 compliant when used with Milwaukee 8 Gallon dust extractor (8960-20)
- Quick & easy installation: attach and go
- High density bristles: provides maximum dust collection and containment
- Clear front clip: allows for clear visibility and control
| Depth Adjustment | No |
| Mounting Hardware Included? | Yes |
| Material | Metal and ABS Plastic |
| Weight | 0.64 LB |
| EAN or UPC | 45242504749 |

