- 5" CONCRETE CUTTING SHROUD
description
- The Milwaukee 49-40-6110 cutting dust shroud provides users with a solution for the regulation on resharpenable crystalline silica dust (29 CFR 1926.1153). The 49-40-6110 is optimized for cutting applications with both AC and DC Milwaukee small angle grinders. Attach to the Milwaukee 8960-20 8 Gallon dust extractor for a complete OSHA table 1 compliant solution.
features
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Easy cut depth adjustment
- Guide plate for consistent depth of cut
- Quick and easy attachment to Milwaukee hose clip adapter (49-90-1959)
- Removable front clip: for grinding against walls
| Depth Adjustment | Yes |
| Material | Metal |
| Mounting Hardware Included? | Yes |
| Weight | 1.84 LB |
| EAN or UPC | 45242001194 |

