- 7" / 9" Large Ange Grinder Cutting Shroud
description
- The Milwaukee 49-40-6120 7 in. / 9 in. cutting dust shroud provides users with a solution for the regulation on respirable crystalline silica dust (29 CFR 1926.1153). The 49-40-6120 is optimized for cutting applications with both AC and DC Milwaukee large angle grinders. Attach to the Milwaukee 8960-20 8 Gallon dust extractor for a complete OSHA table 1 compliant solution.
features
- Compatible with Milwaukee 8 Gallon dust extractor 8960-20
- Easy cut depth adjustment
- Guide plate for consistent depth of cut
- Solution for regulation on respirable crystalline silica dust (29 CFR 1926.1153)
| Material | Steel and Polycarbonate Plastic |
| Mounting Hardware Included? | Yes |
| Depth Adjustment | Yes |
| Weight | 6.633 LB |
| EAN or UPC | 45242539512 |

