- 18" HOSE ADAPTER
description
- This 18 in. hose adapter features dual swivel ends: allows for fluid movement and helps prevent hose bind up.
features
- Dual swivel ends: allows for fluid movement and helps prevent hose bind up
- Quick attachment from shroud to most industrial type vacuums
- 18 in. long
- Helps clean work area clean and debris free
| Commercial/Residential | Commercial |
| Material | Plastic |
| Length | 18 ft |
| Standards | CSA, ETL, UL |
| Weight | 0.35 LB |
| EAN or UPC | 45242303939 |

