Skip to content Skip to navigation menu
Pump Remote

49-50-9211

Pump Remote
Item #121452724
  • Remote for MX FUEL™ Submersible Pump
Pump Remote
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Remote for MX FUEL™ Submersible Pump

description

  • The MILWAUKEE® Submersible Pump Remote is the easiest way for you to use your MX FUEL™ Submersible Pump and Portable Pump Power Base. The remote removes the hassle of pump supervision. It also eliminates the need for a second operator when working in confined spaces and large environments. Easily pair the remote with any MX FUEL™ Portable Pump Power Base or MX FUEL™ Submersible Pump Kit.

features

  • For Use with MX FUEL Submersible Pump Kit (MXF211-1XC)
  • Pairs to any MX FUEL Portable Pump Power Base (MXF211-0) in seconds
  • Wireless Remote included in all MX FUEL Portable Pump Power Bases
  • Independent remote on/off switch
  • Wrist lanyard for easy access when in use
  • Remote Works up to 100 ft line of sight from the machine
  • Includes AA batteries installed
  • Easy 2 step pairing process
  • Clips directly on to the MX FUEL Portable Pump Power Base for convenient storage
  • Only for use with MX FUEL Portable Pump Power Base
  • 1 year limited warranty
Weight 0.5 LB
EAN or UPC 45242252190
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison