Skip to content Skip to navigation menu
Center Hole Sub-Base

49-54-1026

Center Hole Sub-Base
Item #103349887
  • ROUTER SUB-BASE 7" 1-3/16
Center Hole Sub-Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ROUTER SUB-BASE 7" 1-3/16

description

  • Constructed of clear polycarbonate, this high-strength router sub-base fits Milwaukee router (model 5625-20). The industry standard 1-3/16 in. center hole pattern accepts Milwaukee as well as other lock-nut style template guides for pattern routing. With an industry standard diameter (7 in.), bolt design and bolt-hole pattern, the sub-base is quickly installed on Milwaukee as well as other popular production routers. Includes one sub-base.

features

  • High-strength, polycarbonate construction
  • Industry standard 1-3/16 in. center hole accepts Milwaukee template guides for pattern routing
  • Industry standard diameter, design, and hole pattern
  • Easy replacement
Weight 0.38 LB
EAN or UPC 45242191222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison