Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool49-56-7103

49-56-7103

ANGLE GRINDER ADAPTER (SMALL)
Item #111944190
  • ANGLE GRINDER ADAPTER (SMALL)
Milwaukee Tool49-56-7103
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ANGLE GRINDER ADAPTER (SMALL)

description

  • Increase productivity with the Milwaukee® angle grinder adapter. The angle grinder adapter enables you to attach Milwaukee Diamond Plus™ threaded hole saws to small cordless angle grinders and achieve up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance and the lowest cost per hole on the market. Built with Milwaukee-brand quality the angle grinder adapter fits standard 5/8 in., 11 spindle threads. Use with Diamond Plus™ threaded hole saws to optimize productivity when cutting hard, abrasive materials. Small adapter fits sizes 7/8 in. to 1-1/8 in. Diamond Plus™ threaded hole saws.

features

  • Increase productivity: fits standard 5/8 in., 11 spindles for faster drilling
  • Achieve up to 10X longer life when cutting tile, stone and glass
  • Deliver best-in-class performance and the lowest cost per hole on the market
  • Enables you to attach Milwaukee Diamond Plus™ threaded hole saws to small cordless angle grinders
Weight 0.42 LB
EAN or UPC 45242308354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison