- ANGLE GRINDER ADAPTER (LARGE)
description
- Increase productivity with the Milwaukee® angle grinder adapter. The angle grinder adapter enables you to attach Milwaukee Diamond Plus™ threaded hole saws to small cordless angle grinders and achieve up to 10X longer life when cutting tile, stone and glass. Diamond Plus™ hole saws deliver best-in-class performance and the lowest cost per hole on the market. Built with Milwaukee-brand quality the angle grinder adapter fits standard 5/8 in. 11 spindle threads. Use with Diamond Plus™ threaded hole saws to optimize productivity when cutting hard, abrasive materials. Large adapter fits sizes 1-1/4 in. and larger Diamond Plus™ threaded hole saws.
features
- Increase productivity: fits standard 5/8 in. 11 spindles thread for faster drilling
- Enables you to attach Milwaukee Diamond Plus™ threaded hole saws to small cordless angle grinders
- Achieve up to 10X longer life when cutting tile, stone and glass.
- Deliver best-in-class performance and the lowest cost per hole
| Chuck Fitment | Standard Chuck |
| Quick Change Impact Driver Bit | No |
| Shank Dia. | 5/8 in |
| Bit Adapter Conversion | 5/8 in - 11 Female to 1-1/4 in - 7 Male |
| Material | Steel |
| Weight | 0.42 LB |
| EAN or UPC | 45242308361 |

