Skip to content Skip to navigation menu
Arbor

49-56-7135

Arbor
Item #111944192
  • RETRACT STARTER BIT W/ LG ARBOR
Arbor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RETRACT STARTER BIT W/ LG ARBOR

description

  • The Milwaukee® retractable starter bit with large arbor provides accurate centering in less time when cutting tile, stone and glass. You’ll cut clean, accurate holes faster when you use the retractable starter bit with Diamond Plus™ threaded hole saws. Diamond Plus™ hole saws deliver the best-in-class performance and the lowest cost per hole on the market with up to 10X longer life. With the highly durable retractable starter bit, no pilot holes are required. Use it with Diamond Plus™ threaded hole saws to increase your productivity when cutting hard, abrasive materials. Large arbor fits hole saws 1-1/4 in. and larger.

features

  • Increase productivity: no pilot hole required
  • Improve accuracy: hard Carbide retractable bit securely marks hole center
  • Cut clean, accurate holes faster
  • Provides accurate centering in less time when cutting tile, stone and glass.
Weight 0.22 LB
EAN or UPC 45242313617
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison