Skip to content Skip to navigation menu
Arbor

49-56-7235

Arbor
Item #121289440
  • 3/8" Pull-Back Arbor with Retractable Starter Bit
Arbor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Pull-Back Arbor with Retractable Starter Bit

description

  • The MILWAUKEE® Pull-Back Arbor with Retractable Starter Bit for Diamond Max™ Hole Saws uses pins with a pull-back design to prevent binding and provide faster, easier hole saw changes. The Retractable Starter Bit creates a divot in porcelain, tile, or stone to provide accurate centering with no pilot hole drilling required, saving you time and eliminating the risk of damaging your material when drilling a pilot hole. Use with Diamond Max™ Hole Saws to experience the best-in-class performance and lowest cost per cut on the market with up to 20X longer life. Compatible with all Diamond Max™ Hole Saws from 1-1/4” to 4-1/2”.

features

  • Retractable starter bit ensures accurate hole placement
  • Carbide Tip for more divots in hard materials
  • Increase productivity: no pilot hole required
  • For use with Diamond Max™ Hole Saws
  • Pull-Back arbor design for faster hole saw changes
  • Arbor pins prevent binding and thread stripping
Weight 0.49 LB
EAN or UPC 45242320875
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison