Skip to content Skip to navigation menu
Arbor

49-57-0030

Arbor
Item #101484622
  • Cutter Arbor
Arbor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cutter Arbor

description

  • Steel Hawg arbor with 3/4 in. shank for use in Milwaukee magnetic drill motor 4262 - 1. This arbor adapts threaded Steel Hawg cutters to a 3/4 in. chucked motor. For best cutting results use Hawg wash cutting fluid to keep cutting surface cool and lubricated. Hawg wash fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately for distributing cutting fluid during drilling.

features

  • Arbor assembly for threaded shank Steel Hawg cutters
  • Metric thread size M18 x 1.5
  • Consists of Arbor, oil hose and hand pump
  • Use in Milwaukee magnetic drill motor 4262-1
Weight 2.02 LB
EAN or UPC 45242201105
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison