description
- Centering pin arbor with detachable drill cap for Milwaukee Carbide tooth cutters.
features
- 4 in. bit diameter
- For use with quick change Arbor 49-57-0036
- 1/2 in. cutting depth
- Milwaukee recommends the use of Hawg Wash® cutting fluid for best results
- This hole cutter is designed to cut stainless steel, mild steel, aluminum, copper, and brass
- Quick-change Arbor system allows cutter head changes with a simple push-on turn
includes
- (1) Centering Pin Arbor with Detachable Drill Cap
| Size | 0.5 in Chuck |
| Material | Metal |
| Includes | (1) Centering Pin Arbor with Detachable Drill Cap |
| Accessory Type | Centering Pin Arbor for Milwaukee Carbide Tooth Cutters |
| Weight | 0.43 LB |
| EAN or UPC | 45242201112 |

