Skip to content Skip to navigation menu
Hex-Lok Handle

49-57-5002

Hex-Lok Handle
Item #120194259
  • HEX-LOK2-IN-1 TAP AND DIE THREADING HANDLE?
Hex-Lok Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HEX-LOK2-IN-1 TAP AND DIE THREADING HANDLE?

description

  • The MILWAUKEE ® Hex-LOK™ 2-in-1 Handle is the most versatile threading solution for Tap and Die threading. The Hex-LOK™ 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1” hex dies and the MILWAUKEE® Tap Collet. The handle’s ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for tool-free die and tap collet changes and is optimized for maximum balance and control when threading. When combined with a hex die or tap collet, the MILWAUKEE® Hex-LOK™ 2-in-1 Handle is designed for use in the most common metal applications including brass, aluminum, mild steel, and more. Covered under a limited lifetime warranty.

features

  • Most controlled, Smoothest threading
  • Hex-LOK™ 2-in-1 Handle is the most versatile threading solution designed for tap and die threading
  • Hex-LOK™ 2-in-1 Handle is compatible with 1” hex dies & MILWAUKEE® Tap Collet
  • Optimized weight for maximum balance and control
  • Ergonomic grip for ultimate user comfort
  • Designed for use with all 1” Hex Dies
  • All-metal construction for increased durability
  • Hex-LOK™ 2-in-1 Handle compatibility allows for easy snap in and out, tool-free die and collet changes
  • Covered under a limited lifetime warranty
Weight 0.91 LB
EAN or UPC 45242779864
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison