- 4.13 in Length
description
- Specifically designed for hand held operations in materials up to 3/8 in. thick, these Carbide tipped steel plate cutters stay sharper longer than high speed steel or bi-metal hole saws. They produce drill press quality holes even in hand held operations. For cutting materials over 3/8 in. up to a depth of 1/2 in., a drill press is recommended. When cutting depth is over 1/4 in., use Hawg Wash® cutting fluid to keep cutting surface cool and lubricated. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution.
features
- 1-7/16 in. bit diameter
- For use with quick change Arbor 49-57-0035
- 1/2 in. cutting depth
- Specifically designed for hand held operations in materials up to 3/8 in. thick
| Case Included | No |
| Length | 4.13 in |
| Hole Saw Diameter | 1 7/16 in |
| Bit Type | Hole Saw |
| Shaft Type | Quick Change |
| Drilling Depth | 0.5 in |
| Teeth Per Inch | 2 |
| TPI | 2 |
| Hole Saw Type | Multipurpose |
| Material | Carbide Tipped |
| Dia. | 1 7/16 in |
| Cutting Depth | 1/2 in |
| Recommended Safety Equipment | Safety Glasses |
| Hole Saw Material | Carbide Tipped |
| Weight | 0.2 LB |
| EAN or UPC | 45242205424 |

