Skip to content Skip to navigation menu
Milwaukee Tool49-59-0013

49-59-0013

1-3/8" TCT RETRACTABLE PIN
Item #114180569
  • 1-3/8" TCT RETRACTABLE PIN
Milwaukee Tool49-59-0013
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-3/8" TCT RETRACTABLE PIN

description

  • Milwaukee retractable pilot pins are design for faster, easier alignment with the cutting surface. Increased length provides an improved line of sight to the pin unmatched in the industry. The spring-loaded design assists with plug ejection for increased productivity on the jobsite.

features

  • Retractable: assists with plug ejection
  • Accuracy: extended length and improved line of sight to material surface
  • Versatile design: fits multiple diameters of annular cutters
  • Improved line of sight to the point of the pin
  • For use with 13/16 in. to 1-1/16 in. diameter, 1-3/8 in. depth of cut TCT annular cutters
  • Cannot be resharpened
  • Made in China
  • Includes 2-pieces
Material Steel Grade 4140
Length 1.375 in
Weight 1.57 LB
EAN or UPC 45242513956
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison