- SM 1-3/8" TCT RTRCTABLE PINS
description
- Milwaukee retractable pilot pins are design for faster, easier alignment with the cutting surface. Increased length provides an improved line of sight to the pin unmatched in the industry. The spring-loaded design assists with plug ejection for increased productivity on the jobsite.
features
- Retractable: assists with plug ejection
- Accuracy: extended length and improved line of sight to material surface
- Versatile design: fits multiple diameters of annular cutters
- Improved line of sight to the point of the pin
- For use with 9/16 in. to 11/16 in. diameter, 1-3/8 in. depth of cut TCT annular cutters
- Cannot be resharpened
- Made in China
- Includes 2-pieces
| Material | Steel Grade 4140 |
| Length | 1.375 in |
| Weight | 1.12 LB |
| EAN or UPC | 45242521906 |

