- 3/4" WELDON TO 1/2" CHUCK ADAPTER WITH CHUCK KEY
description
- The Milwaukee 3/4 in. Weldon to 1/2 in. chuck adapter with chuck key adds to the versatility of the M18 FUEL™ 1-1/2 in. magnetic drill. This durable, steel-constructed chuck adapter allows users to quickly and easily switch from 3/4 in. Weldon shank annular cutters to twist drill bits with little down time on the jobsite.
features
- Quickly and easily swap annular cutters and 3/4 in. Weldon to 1/2 in. chuck adapter
- Compatible with M18 FUEL™ 1-1/2 in. magnetic drill and all competitive 3/4 in. Weldon chucks
- Accepts 5/64 in. to 1/2 in. drill bits
- Chuck key included
| Color | Silver |
| Material | Metal |
| Length | 4.02 in |
| Weight | 1.21 LB |
| EAN or UPC | 45242364053 |

