Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool49-66-4301

49-66-4301

SHOCKWAVE 1/4" DR METRIC DEEP WELL IMPACT SOCKET SET 12PC
Item #111944320
  • SHOCKWAVE 1/4" DR METRIC DEEP WELL IMPACT SOCKET SET 12PC
Milwaukee Tool49-66-4301
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHOCKWAVE 1/4" DR METRIC DEEP WELL IMPACT SOCKET SET 12PC

description

  • Milwaukee® SHOCKWAVE™ Impact Duty™ sockets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ socket adapters provide fastening capabilities with all impacts.

features

  • Thin wall construction for impact strength in tight clearance applications
  • Engineered for extreme durability and up to 10x life.
  • Chromate steel and custom heat treatment for maximum durability in high torque applications
  • Radius corners: drives on flats to reduce stripping and breakage
Weight 2.78 LB
EAN or UPC 45242267422
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison