- SHOCKWAVE 3/8" DR SAE THIN WALL DEEP IMPACT SCKT SET 3PC
description
- The MILWAUKEE® 3-Piece SHOCKWAVE Impact Duty™ 3/8" Drive Deep Well Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings make it easy to select the right socket every time throughout the life of the socket. Engineered with high strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All SHOCKWAVE Impact Duty™ Sockets are backed by a Lifetime Guarantee and meet ASME industry standards.
features
- Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
- Stamped and ink filled diameter markings for wear resistance
- 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Kit includes 2 Deep Sockets and 1 Socket Adapter. The following sizes are included: 9/16, 1/2, 3/8" Socket Adapter
- Dual hole design and groove for easier attachment
- Non-slip hex geometry to prevent socket and fastener rounding
- Lifetime Guarantee covers impact sockets and extensions only
- Laser etched part number
- Meets ASME Industry Standards
| Case Included | No |
| Drive Size | 3/8 in |
| Color | Black |
| Material | Forged Steel |
| No. of Points | 6 |
| No. of Pieces | 3 |
| Inch/Metric | Inch |
| Warranty | Limited Lifetime |
| Weight | 0.5 LB |
| EAN or UPC | 45242340811 |

