- SW LINEMANS DIST NUT RUNNER
description
- The SHOCKWAVE™ lineman's 3-in-1 distribution utility socket provides more secure, efficient fastening in all fastening environments and orientations. The socket features a 3-in-1 square design for single sided fastening, eliminating the drop hazard of removing the socket from the adapter to change sizes. The push and twist barrel lock allows for secure, one-handed size changes, even while wearing gloves. The socket features an interior debris shield that resists interior rust and corrosion from dirt, wood chips and moisture from the jobsite.
features
- More secure, efficient fastening
- 3-in-1 Square design for single-sided fastening
- For use 3/4 in., 1 in. and 1-1/8 in. square nuts
- Push and twist barrel lock for secure, one handed size changes
- Debris shield - to resist interior rust and corrosion from dirt, wood chips and moisture on the jobsite
- Includes 7/16 in. hex to 1/2 in. square adapter for use with 7/16 in. quick connect chucks
- Socket features a 1/2 in. square drive
- For use with 1/2 in., 5/8 in. and 3/4 in. square headed machine bolts
- Designed for the installation and removal of hardware on utility poles
- Includes 2 Pieces
| Chuck Size Required [Min] | 1/2 in |
| Shank Dia. | 0.438 in |
| Bit Type | Auger |
| Case Included | No |
| Single/Double End | Single |
| Length | 3 in |
| Bit Material | Alloy Steel |
| Self Feeding | No |
| Bit Dia. | 0.438 |
| Weight | 2.15 LB |
| EAN or UPC | 45242521302 |

