Skip to content Skip to navigation menu
Drive Reducer

49-66-6728

Drive Reducer
Item #118507513
  • SHOCKWAVE IMPACT DUTY 3/4" DRIVE 1/2" DRIVE REDUCER
Drive Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SHOCKWAVE IMPACT DUTY 3/4" DRIVE 1/2" DRIVE REDUCER

description

  • The MILWAUKEE® SHOCKWAVE Impact Duty™ 3/4" Drive to 1/2” Drive Socket Reducer provides tool versatility and durability in high torque applications. This adapter converts 3/4” drive tools to be used with 1/2” drive impact sockets. Milwaukee engineered these reducers with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy reducer attachment and removal. All SHOCKWAVE Impact Duty™ Socket Reducers meet ASME industry standards.

features

  • Optimized for use with 3/4" drive impact wrenches
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
  • Meets ASME Industry Standards
  • Laser etched part number
  • Ball detent design for superior impact socket retention
  • 3/4" drive -> 1/2" drive impact socket reducer
  • Optimized for use with 1/2" drive impact sockets
Weight 0.772 LB
EAN or UPC 45242583980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison