The MILWAUKEE® 19-Piece SHOCKWAVE Impact Duty™ 1/2 in. Drive SAE Deep 6 Point Socket Set features the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size marking makes selecting the right socket every time easy throughout the life of the socket. These Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The non-slip hex geometry prevents fastener rounding, and a dual-hole design and ring groove allow for easy socket attachment and removal. The storage cases are impact resistant and nest together for easy stacking and storage. All SHOCKWAVE Impact Duty™ Sockets backed by a Lifetime Guarantee and meet ASME industry standards.
features
Stamped and ink filled diameter markings for wear resistance
6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
Dual hole design and groove for easier attachment
Non-slip hex geometry to prevent socket and fastener rounding
Lifetime Guarantee covers impact sockets and extensions only
Laser etched part number
Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
Kit includes 19 Deep SAE Sockets. The following sizes are included: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2
Impact resistant case with nestability for easy stacking and storage
No. of Points
6
Color
Black
Case Included
Yes
Warranty
Limited Lifetime
No. of Pieces
19
Drive Size
1/2 in
Inch/Metric
Inch
Material
Forged Steel
Weight
14.969 LB
EAN or UPC
45242582549
We're here for you
with Service Centers across the country - We have your back