MILWAUKEE® SHOCKWAVE Impact Duty™ 1/2 Drive 6 Point Lug Nut Wheel Sockets feature the Most Durable, Non-Marring Sleeve to protect rims during tire changes. The ARMOR-GUARD™ Sleeve is made with premium, durable plastic for Lasting Protection against cracking or shredding during wheel installation and removals. The sockets are thin-walled for easy access in tight wheel assemblies and feature a non-marring plastic insert to protect lug nuts during use. The sleeves are color-coded, Gray for Metric sizes and Red for SAE sizes, to ensure easier socket selection while also featuring stamped & ink filled sizes for the Boldest, Longest Lasting markings. Milwaukee sockets are engineered with high strength forged steel for optimized performance in heavy-duty applications. The customizable Socket Rail comes with removable end caps to add or take off socket clips for optimal storage. The dual-hole design and ring groove allow for easy socket attachment and removal. MILWAUKEE® SHOCKWAVE Impact Duty™ Lug Nut Wheel Sockets are optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters and meet ASME industry standards for thin-walled sockets.
features
Lug Nut Wheel Sockets feature the Most Durable, Non-Marring Sleeve to protect rims during tire changes
ARMOR-GUARD™ Sleeve is made with premium, durable plastic to withstand regular wheel installation and removals
Lug Nut Sockets feature a non-marring plastic insert to protect lug nuts during use
Sleeves are color coded Gray for Metric sizes and Red for SAE sizes to ensure easier socket selection
Sockets are Thin Walled for easy access in tight wheel assemblies
Sleeve holds securely during Lug Nut removals and lasts throughout the life of the socket
Socket sizes are stamped & ink filled for the boldest, longest lasting markings
Non-slip hex geometry to prevent socket and fastener rounding
Sleeve can be removed to allow for lug nut access in tight wheel assemblies
Dual hole design and groove allows for easier attachment
Meets ASME Industry standards for thin-walled sockets
Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
Impact resistant case with nestability for easy stacking and storage
Standard
ASTM F1505-01 Compliant
No. of Pieces
1
Material
Forged Steel
Color
Black, Red, Gray
Deep Well
Yes
Inch/Metric
Metric and Inch
No. of Points
6
Case Included
Yes
Socket Rail Included
No
Ratchet Included
No
Drive Size
1/2 in
Weight
8.14 LB
EAN or UPC
45242767014
We're here for you
with Service Centers across the country - We have your back