Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Spacer Assembly

49-67-0115

Spacer Assembly
Item #101473930
  • SPACER ASSEMBLY
Spacer Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SPACER ASSEMBLY

description

  • This spacer mounts between the cradle and the diamond drill motor to increase the bit capacity from 10 in. to 14 in. For use with models (4115, 4120, 4115-21, 4115-22, 4120-211, 4120-22).

features

  • Increase bit capacity from 10 in. to 14 in.
  • Mounts between cradle and motor
  • For use with diamond coring rigs 4115, 4115-21, 4115-22, 4120, 4120-21 and 4120-22 only
  • Easy to install
Weight 3.74 LB
EAN or UPC 45242208937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison