Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Thermocouple

49-77-2002

Thermocouple
Item #111944383
  • THERMOCOUPLE-K TYPE
Thermocouple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • THERMOCOUPLE-K TYPE

description

  • Milwaukee's dual banana thermocouple measures temperatures from -40 to 500° F. It is ideal for the contact measurement of HVAC/R, plumbing and electrical systems. Can be used on any meter that has test lead input jacks and can measure contact temperature.

features

  • Replacement for any dual banana thermocouple
  • For contact temperature measurement
  • Insulated wire
  • Measures temperatures from -40 to 500° F
Weight 0.07 LB
EAN or UPC 45242195879
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison