Skip to content Skip to navigation menu
Soldering Iron

49-80-0401

Soldering Iron
Item #114180622
  • SOLDERING IRON CHISEL TIP
Soldering Iron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SOLDERING IRON CHISEL TIP

description

  • Milwaukee soldering iron tips are copper core, nickel and iron coated for max durability. The tips are optimized for fast heat up times and long life. This tip can be used for most small component and wire soldering. For best performance, use with Milwaukee M12 soldering iron. Offering the best in class performance.

features

  • Tip shape: chisel
  • Tip width: .2 in.
  • Tip length: 1.69 in.
  • Copper core
  • Optimized for fast heat up
  • Copper core, nickel and iron coated
  • For use with M12 soldering iron 2488-20
Weight 0.04 LB
EAN or UPC 45242510009
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison