- 16 TANK HOSE CAGE
description
- Ideal for neat safe storage of vacuum hoses, this wire frame fits 16 in. diameter vacuum models 8911, 8912 and 8925.
features
- Neat, safe storage of vacuum hoses
- For use with models 8911, 8912 and 8925
- Ideal for neat safe storage of vacuum hoses, this wire frame fits 16 in. diameter vacuum models 8911, 8912 and 8925
- Fits on top of vacuums to store hoses safely
includes
- (1) 16 Tank Hose Cage
| Depth | 17.5 in |
| Color | silver |
| Includes | (1) 16 Tank Hose Cage |
| Method of Attachment | Tension |
| Height | 10.38 in |
| Width | 18.38 in |
| Rust Resistant | Yes |
| Material | Metal |
| Assembled | Yes |
| Recommended Use | Storage of Vacuum Hoses |
| Weight | 3.52 LB |
| EAN or UPC | 45242211906 |

