- Brush Strips Type
description
- Replacement brush strips when originals wear out for brush insert 49-90-0560. Set of two.
features
- Replacement brush strips for brush insert 49-90-0560
- Set of two
- Vacuum accessories
- No warranty
includes
- (1) Brush Strip Set
| Material | Plastic |
| Type | Brush Strips |
| Vacuum Accessory Type | Attachments |
| Includes | (1) Brush Strip Set |
| No. of Pieces | 2 |
| Color | Black |
| Size | 16.6 in |
| Weight | 0.55 LB |
| EAN or UPC | 45242213252 |

