Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vacuum Cleaner Accessories

49-90-1590

Vacuum Cleaner Accessories
Item #101485701
  • Vacuum Cleaner Accessory
  • Drum Adapter
Vacuum Cleaner Accessories
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vacuum Cleaner Accessory
  • Drum Adapter

description

  • The drum adapter in conjunction with motor head 8945 can be used on a standard 55 Gallon barrel to create a huge vacuum cleaner for the biggest jobsites. Place motor head on top of drum adapter and the gasket creates suction to hold the motor securely while the vacuum is in operation. Uses 16 in. accessories.

features

  • Uses 16 in. accessories
  • Vacuum accessories
  • Used in conjunction with motor head 8945 on a 55 Gallon barrel
  • No warranty
Type Drum Adapter
Weight 10.2 LB
EAN or UPC 45242213801
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison