Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vacuum Cleaner Accessories

49-90-1660

Vacuum Cleaner Accessories
Item #101485502
  • Vacuum Cleaner Accessory
  • Vacuum Attachment Kit
Vacuum Cleaner Accessories
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vacuum Cleaner Accessory
  • Vacuum Attachment Kit

description

  • This kit is specially designed for automotive clean up work. The kit includes one each of the following: 49-90-0060 10 Ft. vinyl hose, 49-90-0400 15 in. crevice tool, 49-90-0740 utility nozzle. Hose is 1-/ 12 in. I.D. with complimentary attachments.

features

  • Kit specially designed for automotive cleanup work
  • 1-1/2 in. I.D. hose and attachments
  • No warranty
  • Vacuum accessories

includes

  • 10 ft hose, 1 1/2" I.D.
  • 15" crevice tool
  • 6" utility nozzle
Type Vacuum Attachment Kit
Weight 4.85 LB
EAN or UPC 45242214006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison