Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vacuum Cleaner Accessories

49-90-1670

Vacuum Cleaner Accessories
Item #102204805
  • Vacuum Cleaner Accessory
  • Vacuum Attachment Kit
Vacuum Cleaner Accessories
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vacuum Cleaner Accessory
  • Vacuum Attachment Kit

description

  • The kit is designed with the maintenance department in mind. The kit includes one each of the following: 49-90-0060 10 Ft. vinyl hose, 49-90-0550 major floor tool, 49-90-0580 squeegee shoe, 49-90-0400 15 in. crevice tool, 49-90-0600 14 in. Carpet insert, 49-90-0740 utility nozzle, 49-90-1000 double bend floor wand. Hose is 1-1/2 in. I.D. all attachments are of metal construction, not plastic.

features

  • Kit specially designed for the maintenance department
  • 1-1/2 in. I.D. hose and attachments
  • Metal construction
  • Heavy duty Milwaukee equipment

includes

  • 10" hose
  • 14" major floor tool
  • 14" squeegee shoe
  • 15" crevice tool
  • 14" carpet insert
  • 6" utility nozzle
  • Double bend floor wand
Type Vacuum Attachment Kit
Weight 11.5 LB
EAN or UPC 45242214051
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison