- HEPA DRY FILTER KIT (2-PACK) - M18 COMPACT VACUUM
description
- Milwaukee HEPA dry filter kit (2 pack) works on the M18 compact vacuum (0882-20).
features
- Removable HEPA filter
- Filter can be cleaned with air, but not water
- Specifically designed for use with Milwaukee 0882-20
- HEPA rated for fine dust collection
- Easy twist and lock installation
- Dry cleanable, not washable
- Not to be cleaned with water or other moist cleaning agents
includes
- (2) HEPA Dry Filter Kit
| Hypoallergenic | Yes |
| Includes | (2) HEPA Dry Filter Kit |
| Vacuum Attachable | Yes |
| Material | Pleated HEPA Media |
| Overall Length | 3.75 in |
| Overall Height | 3 in |
| Overall Width | 3.75 in |
| Weight | 0.55 LB |
| EAN or UPC | 45242510177 |

