- MAIN FILTER
description
- The Milwaukee 49-90-1953 main filter replacement is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It's PTFE membrane provides 99.9% efficiency for tough dust producing applications and is a washable filter.
features
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Durable PTFE membrane material for 99.9% filter efficiency
- Durable and washable
- Designed for use with Milwaukee 8 Gallon dust extractor (8960-20)
- PTFE material
- Washable filter
- Durable PTFE filter material
- Protects Milwaukee HEPA filter when installed with 8 Gallon dust extractor (8960-20)
- Flexible and durable filter gaskets creates an air tight seal
- Includes (1) main filter
includes
- (1) Main Filter
| Includes | (1) Main Filter |
| Overall Length | 1 in |
| Overall Height | 9.9 in |
| Vacuum Attachable | Yes |
| Material | PTFE |
| Hypoallergenic | No |
| Overall Width | 7.1 in |
| Weight | 0.9 LB |
| EAN or UPC | 45242020898 |

