- DUST EXTRACTION CLEANING SET
description
- Increase the cleaning efficiency of your Milwaukee 8 Gallon dust extractor (8960-20) with the dust extraction cleaning set. This kit contains numerous cleanup accessories for use with the Milwaukee 8 Gallon dust extractor. It contains(3) extension wands, crevice tool, floor tool, universal nozzle, curved wand, and suction brush.
features
- Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
- Increase cleaning efficiency for your Milwaukee 8 Gallon dust extractor with 49-90-1962
- Includes numerous cleanup accessories
- (3) Extension wands
- Crevice tool
- Floor tool
- Universal nozzle
- Curved wand
- Suction brush
- Metal extensions and curved handle
includes
- (3) Extension Wands
- (1) Crevice Tool
- (1) Floor Tool
- (1) Universal Nozzle
- (1) Curved Wand
- (1) Suction Brush
| No. of Pieces | 8 |
| Color | Black |
| Vacuum Type | Canister |
| Material | Plastic/Metal |
| Includes | (3) Extension Wands, (1) Crevice Tool, (1) Floor Tool, (1) Universal Nozzle, (1) Curved Wand, (1) Suction Brush |
| Type | Dust Extraction Cleaning Set |
| Size | Various |
| Weight | 4.0 LB |
| EAN or UPC | 45242504336 |

