Skip to content Skip to navigation menu
Filter

49-90-1963

Filter
Item #115092270
  • HEPA Filter
Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HEPA Filter

description

  • The Milwaukee HEPA filter works on the M18™ FUEL™ 3-in-1 backpack vacuum (0885-20, 0885-21HD). The HEPA filter captures 99.97% of all particles greater than 0.3 microns for fine dust collection. The 49-90-1963 contains (1) HEPA filter.

features

  • Compatible with Milwaukee M18™ FUEL 3-in-1 backpack vacuum (0885-20, 0885-21HD)
  • Captures 99.97% of all particles greater than 0.3 microns
  • Dry cleanable, not washable
  • Includes (1) HEPA filter
  • Quick and easy installation
  • Certified HEPA filter for fine dust collection
  • Not to be cleaned with water or other moist cleaning agents
Weight 0.59 LB
EAN or UPC 45242519996
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison