- Compact Band Saw Blade Covers
description
- The MILWAUKEE® Compact Band Saw Blade Covers protect the blade track from external debris and damage while minimizing the amount of blade exposed. Tool-free installation and removal guarantees less time attaching the covers and more time getting work done. The Compact Band Saw Blade Covers feature Jobsite Armor™ providing long-lasting, legendary durability. The Compact Band Saw Blade Covers are compatible with the M18 FUEL™ Compact Band Saw (2829-20) and M18 FUEL™ Compact Dual-Trigger Band Saw (2829S-20).
features
- Compatible with the M18 FUEL™ Compact Band Saw (2829-20) and M18 FUEL™ Compact Dual-Trigger Band Saw (2829S-20)
- Tool-Free blade cover installation and removal
- Jobsite Armor provides long lasting durability
- Protects the blade track from external debris and damage
| Color | Black |
| Material | Impact Resistant Nylon |
| Width | 6.5 in |
| Attachment Method | Tool-Free |
| Height | 2.25 in |
| Accessory Type | Blade Cover |
| Length | 13 in |
| Weight | 0.662 LB |
| EAN or UPC | 45242572694 |

