Skip to content Skip to navigation menu
Mesh Sanding Disc

49-92-9000

Mesh Sanding Disc
Item #121452732
  • 10PC 2" Quick Change Disc Kit
Mesh Sanding Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10PC 2" Quick Change Disc Kit

description

  • The MILWAUKEE® 10pc Quick Change Die Grinder Disc Kit is designed for surface preparation applications, delivering rapid grinding in metal, stainless steel, paint, wood, and plastic. With the included sanding, surface conditioning, and paint removal discs this kit is ideal for use in many metalworking, automotive, and general applications. The 24, 36, and 50 grit sanding discs are manufactured with zirconia alumina grain for fast grinding and long life while the polyester backing minimizes vibration. The non-woven design of the Medium and Coarse grade surface conditioning discs allows them to conform to irregular surfaces and resists clogging. Equipped with a ceramic corundum grain, the paint removal disc removes material quickly and dissipates heat through the porous nylon fibers. All components are equipped with quick change threads to be compatible with the included premium backer and ¼” arbor for faster changes. Kit includes (2) 24 Grit Sanding Discs, (2) 36 Grit Sanding Discs, (2) 50 Grit Sanding Discs, (1) Coarse Grade Surface Conditioning Disc, (1) Medium Grade Surface Conditioning Disc, (1) Paint Removal Disc, (1) 1/4” Arbor w/ Back Pad.

features

  • Surface preparation for rapid grinding in metal, stainless steel, paint, wood, and plastic.
  • Kit includes: (2) 24 Grit Sanding Discs, (2) 36 Grit Sanding Discs, (2) 50 Grit Sanding Discs, (1) Medium Grade Surface Conditioning Disc, (1) Course Grade Surface Conditioning Disc, (1) Paint Removal Disc, (1) Universal ¼” Arbor w/ Quick Change Backer Pad
  • Quick change threads for faster changes
  • Sanding Discs - zirconia alumina grain for fast grinding and long life
  • Surface Conditioning Discs - non-woven design to conform to irregular surfaces and resists clogging
  • Paint Removal - ceramic corundum grain for quicker material removal
  • Compatible with all type R quick change discs, including 3M Roloc™
  • Arbor Max RPM: 30,000
Weight 0.286 LB
EAN or UPC 45242393527
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison