- CUTTING WHL 14 X 1/8 X 1
description
- Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconia alumina, providing products for general purpose to specialized high performance applications.
features
- 14 in. x 1/8 in. x 1 in.
- A24R type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Material Cut | Multi-Purpose |
| Grit | A24R Type 1 |
| Blade Thickness | 0.125 in |
| RPM [Max] | 5400 rpm |
| Included | (1) 14" x 1/8" x 1" Cut-Off Wheel (Type 1) |
| Blade Dia. | 14 in |
| Arbor Size | 1 in |
| Blade Material | Aluminum Oxide |
| Weight | 2.0 LB |
| EAN or UPC | 45242218561 |

