- 3" Metal Cut Off Wheel 3PK
description
- The Milwaukee 49-94-3000 is a three pack of 3 in. x .040 x 3/8 in. cut-off wheels. rated for a maximum 20,000 RPM this wheel is an ideal solution for cutting stainless and other metals quickly and efficiently. Milwaukee’s comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 3 in. to 14 in. with arbor configurations of 3/8 in., 7/8 in., 20 mm, and 5/8 in.. Milwaukee's abrasive offering provides products ranging from general purpose to specialized high performance applications.
features
- Ideal for cutting various metals and steels including stainless
- Size: 3 in. x .040 x 3/8 in.
- For use with Milwaukee M12 FUEL 3 in. cut off tool (2522) and other cut off tools with 3/8 in. arbor
- Includes (3) metal cut off wheels
- 3/8 in. Arbor hole size
- Maximum 20,000 RPM
| Rim Type | Continuous |
| Blade Thickness | 0.04 in |
| Arbor Size | 0.375 in |
| Included | (3) 3" Metal Cut Off Wheels |
| RPM [Max] | 20000 rpm |
| Blade Dia. | 3 in |
| Material Cut | Metal |
| Blade Material | Aluminum Oxide |
| Grit | A60 |
| Weight | 0.11 LB |
| EAN or UPC | 45242526208 |

