- 5 x 0.045 x 7/8 Disc Size
- 7/8 in Arbor Diameter
- A60T Abrasive Type
description
- Milwaukee grinding and cutting wheels are manufactured to the highest quality using premium materials. Milwaukee has a comprehensive offering providing products for general purpose to specialized high performance applications to satisfy all end user needs.
features
- 5 in. x .045 in. x 7/8 in.
- A60T Type 1
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
| Color | Black |
| Wheel Dia. | 5 in |
| Material | Premium Materials |
| Dia. | 5 in |
| Grit | 60 |
| RPM [Max] | 13580 rpm |
| Abrasive Type | A60T |
| Type | A60T Type 1 |
| Wheel Thickness | 0.045 in |
| Thickness | 0.045 in |
| Grade | Medium |
| Type of Abrasive | A60T |
| Included | (1) 5" x .045" x 7/8" Cut-Off Wheel (Type 1) |
| Arbor Hole Size | 7/8 in |
| Grit Type | Medium |
| Disc Size | 5 x 0.045 x 7/8 |
| Arbor Diameter | 7/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 45242219124 |

